missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shackles, 1.5T SWL D, galvanized alloy steel
Brand: Manutan A340022
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to securely connect lifting device to the load to be lifted.- Dee - Pin
- Max. weight : 8500kg
- SWL : 1.50T
- Galvanized alloy steel
- Dimensions : d - 11mm ; D - 13mm ; w - 18mm ; s - 37mm ; e - 28mm