missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shackles, 2.0T large bow, high tensile steel

Brand:  Manutan A339993

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12860587

  • £26.92 / Pack of 2
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

Use to securely connect lifting device to the load to be lifted.
  • Dee - Pin
  • Max. weight : 8500kg
  • SWL : 2.00T
  • High tensile steel
  • Dimensions : d - 19mm ; D - 22mm ; w - 34mm ; 2r - 50mm ; s - 85mm ; e - 44mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers