missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shackles, 3.75T large D, high tensile steel
Brand: Manutan A340021
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to securely connect lifting device to the load to be lifted.- Dee - Pin
- Max. weight : 8500kg
- SWL : 3.75T
- High tensile steel
- Dimensions : d - 25mm ; D - 29mm ; w - 51mm ; s - 95mm ; e - 56mm