missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shackles, 8.5T SWL bow, galvanized alloy steel
Brand: Manutan A340051
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to securely connect lifting device to the load to be lifted.- Dee - Pin
- Max. weight : 8500kg
- SWL : 8.50T
- Galvanized alloy steel
- Dimensions : d - 25mm ; D - 28mm ; w - 43mm ; s - 85mm ; e - 56mm