missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shackles, 8.5T SWL D, galvanized alloy steel

Brand:  Manutan A340049

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12860547

  • £69.27 / Pack of 2
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

Use to securely connect lifting device to the load to be lifted.
  • Dee - Pin
  • Max. weight : 8500kg
  • SWL : 8.50T
  • Galvanized alloy steel
  • Dimensions : d - 25mm ; D - 28mm ; w - 43mm ; s - 85mm ; e - 56mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers