missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Shaking Device for Waterbaths With Support Frame
Shaking device with support frame without gable cover & support basket (mandatory)
£735.00
Specifications
Type | Shaking device for waterbaths incl. support frame |
---|---|
Speed | 35-160 rpm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17150335
|
Memmert™
WTB15SV1524 |
WTB15 |
£735.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
17150365
|
Memmert™
WTB24SV1524 |
WTB24 |
£735.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Requires gable cover
- Voltage 230 V, 50/60 Hz
- Order the support basket separately
- Includes support frame, shaking frequency 35 - 160 strokes per minute (horizontal back/forth movement)
Specifications
Shaking device for waterbaths incl. support frame | |
35-160 rpm |