missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Three Way Valves
Three Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.
£22.15 - £41.10
Product Code | Brand | Material | For Use With | Overall Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | For Use With | Overall Width (Metric) | Price | Quantity & Availability | |||
10454671
|
Buerkle™
8608-0060 |
PVDF | 5 to 7 mm dia. Hose | 4 mm |
£23.22
Each |
In Stock
Log in to see stock. |
|||
10232331
|
Buerkle™
8608-0080 |
PVDF | 7 to 9 mm dia. Hose | 6 mm |
£41.10
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
10777265
|
Buerkle™
8608-0120 |
PVDF | 11 to 13 mm dia. Hose | 8 mm |
£22.15
Each |
In Stock
Log in to see stock. |
|||
10054564
|
Buerkle™
8606-0120 |
Polypropylene, Polyethylene | 11 to 13 mm dia. Hose | 8 mm |
£32.55
Each |
In Stock
Log in to see stock. |
|||
10018270
|
Buerkle™
8606-0060 |
Polypropylene, Polyethylene | 5 to 7 mm dia. Hose | 4 mm |
£24.95
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
10602391
|
Buerkle™
8606-0080 |
Polypropylene, Polyethylene | 7 to 9 mm dia. Hose | 6 mm |
£23.32
Each |
In Stock
Log in to see stock. |
|||
10798711
|
Buerkle™
8608-0100 |
PVDF | 9 to 11 mm dia. Hose | 8 mm |
£26.85
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
10221711
|
Buerkle™
8606-0100 |
Polypropylene, Polyethylene | 9 to 11 mm dia. Hose | 8 mm |
£34.10
Each |
In Stock
Log in to see stock. |
|||
Description
For transfer of liquids or gases in order to release the flow, to block it or to change its direction
PVDF Three Way Valves:
- excellent chemical resistance, transparent, suitable for food
- Operating temperature: +0 up to +40 °Resistant to compression max. 1 bar
- With mounting plate for easy installation
PP/PE Three Way Valves:
- for industrial use, red/white
- Operating temperature: +5 up to +40 °C
- Resistant to compression max. 1 bar
- With mounting plate for easy installation
Specifications
Mounting Plate | |
40°C |