missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Double Cytofunnel™
Optimize cell yield with the Epredia™ Double Cytofunnel™.
£162.00 - £1165.00
Specifications
Color | White |
---|---|
Disposable | Single-use |
Type | Double Cytofunnel™, With Filter Cards and Caps |
Volume (Metric) | 0.05 to 0.25 mL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12086689
|
Epredia™
1102547 |
500/Cs. |
£1165.00
Pack of 500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
12016679
|
Epredia™
5991039 |
25 Pk. |
£162.00
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Description
- Produces more cost-effective, thin-layer preparations when compared to other thin-layer methods
- Reduces the risk of exposure to pathogenic samples
- Reduces preparation time
- Disposable to eliminate time-consuming decontamination and cleaning
- Epredia™ Double Cytofunnel™ REQUIRES Epredia™ Cytoclips™
- Decreases the possibility of cross-contamination
- Features funnel markings corresponding to slide markings for simple identification
Includes:
- Pre-attached filter card
- Closure caps
- Easy-to-use operational illustrations
Specifications
White | |
Single-use | |
Double Cytofunnel™, With Filter Cards and Caps | |
0.05 to 0.25 mL |