Learn More
Epredia™ Shandon™ Dual Blade Manual Bone Saw
The Epredia™ Shandon Dual Blade Manual Bone Saw makes simultaneous parallel cuts to remove a slice of bone for processing.
Brand: Epredia™ 1001797
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Operator places the bone between the movable upper jaws and the fixed lower jaw of the bone saw to hold the specimen securely.- Cuts a wide range of bones easily, including difficult femoral heads
- Manual design inhibits aerosols as compared with electric saws
- Easy to clean, high-quality hacksaw with dual blades produces consistent cuts
- 7 × 9in.W (17.8L × 22.9cm) unit accommodates specimens up to 7 × 9in.W (7.6L × 10.2cm) in cross section and of indefinite length
Includes:One set each of coarse and fine blades; replacement blade sets include links.
Specifications
Dual Blade Manual Bone Saw | |
One set each of coarse and fine blades | |
17.8 cm |
Manual Bone Saw | |
7 in. |