missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Halstead's Hemostatic Mosquito Straight Forceps, standard, 5 in. (12.7cm)

Epredia™ Shandon Hemostatic Mosquito Straight Forceps are available in premium and standard grades.

£22.04

Specifications

Product Type Halstead Hemostatic Straight Forceps
Shape Straight
Length (English) 5 in.
Length (Metric) 12.7 cm
View More Specs

Products 1
Product Code Brand Grade Price Quantity & Availability  
Product Code Brand Grade Price Quantity & Availability  
11367510
View Documents
Epredia™
507
Standard This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Features:
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Halstead Hemostatic Straight Forceps
Straight
5 in.
12.7 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado