missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Heavy-Duty Scalpel, Belly 2 x 0.5 in. (5.0 x 1.3cm) blade, 7 in. (18.0cm) standard
Cut with the standard belly blade of the Epredia™ Shandon™ Heavy-Duty Scalpel.
Brand: Epredia™ 745
Code : 50
Additional Details : Weight : 1.00000kg
Description
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Quality patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Defect-free in material and workmanship
Specifications
Belly Blade | |
5.0 x 1.3 cm |