missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Straight Blunt/Blunt Dissecting Scissors, standard, 6.5 in. (16.5cm)
Epredia™ Shandon Straight Blunt/Blunt Dissecting Scissors are available in Premium and Standard grades.
£130.00
Specifications
Product Type | Dissecting Scissors |
---|---|
Blade Style | Straight |
Tip Style | Blunt/Blunt |
Description
Consistent Quality- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Dissecting Scissors | |
Straight | |
Blunt/Blunt |