missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Tissue Thumb Forceps with 2 x 3 Teeth, standard, 8 in. (20.3cm)
Epredia™ Shandon Tissue Thumb Forceps feature 2 x 3 teeth are available in premium and standard grades.
£51.98
Product Code | Brand | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Price | Quantity & Availability | |||||
15214473
|
Epredia™
76603 |
6 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Features:- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Tissue Thumb Forceps | |
2 x 3 |