missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ Polypropylene Medicinal Sharps Container
Designed for use in public access areas such as A&E and Out-patients. Sharpsafe™ Polypropylene Medicinal Sharps Container allows easy disposal of sharps but provides added security for both the user and the general public. The Protected Access range also discourages the use of the sharps container for non sharps waste, avoiding unnecessary waste disposal costs.
£10.25 - £21.05
Specifications
Closure Type | Lid |
---|---|
Closure Color | Yellow |
Quantity | 1 Ea. |
Includes | Closure |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12943535
|
Sharpsafe™
41152430 |
13 L | N/A | ||||||
12983525
|
Sharpsafe™
41005430 |
4 L | N/A | ||||||
12903535
|
Sharpsafe™
41105430 |
7 L | N/A | ||||||
12923535
|
Sharpsafe™
41172430 |
9 L | N/A | ||||||
12943525
|
Sharpsafe™
41602430 |
1.0 L | N/A | ||||||
12963525
|
Sharpsafe™
41405430 |
2.0 L | N/A | ||||||
Description
- Easy disposal of sharps
- Protected Access range
- Polypropylene
Specifications
Lid | |
1 Ea. | |
Polypropylene |
Yellow | |
Closure |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title