missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ Polypropylene Non-medicinal Sharps Container
Click to view available options
Capacity (Metric):
0.6 L
1 L
2 L
7 L
9 L
13 L
Unit Size:
Each
Description
- UN approved
- Sharpsguard
- Rectangular shape
- Simple to assemble
- Yellow with orange lids
- Conforms to BS 7320:1990, UN 3291,
- Polypropylene for incineration or alternative treatment
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Certifications/Compliance | BS 7320, AFNOR NX30-500, UN 3291 |
| Closure Type | Lid |
| Color | Yellow, Orange |
| Model | 4140 |
| Quantity | 1 Ea. |
| Includes | Closure |
| For Use With (Application) | Designed for use in public access areas such as A&E and out-patients |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction