Learn More
Daniels Healthcare™ Sharpsguard™ Polypropylene General Purpose Sharps Container
Use this general-purpose sharps container for outstanding protection against penetrating sharps and leaking fluids. Daniels Healthcarer™ Sharpsguard™ Polypropylene General Purpose Sharps Containers feature rigid polypropylene construction and wall thickness designed to meet demands for strength, simplicity and value.
Brand: Daniels Healthcare™ DD471OL
Code : 02
Additional Details : Weight : 0.30600kg
Description
- Maximum capacity in the minimum working space
- Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved
- All have clear British Standard markings, user instructions and a visible fill line
- A robust side handle prevents the container rolling for safe transportation and ease of disposal
- Handle prevents the container rolling the unlikely event it is dropped, and allows the container to be hung onto a POUDS™ bracket
Specifications
5 L | |
Lid | |
285 mm | |
77 x 45 mm (L x W) | |
Ideal general-purpose sharps container providing maximum capacity in the minimum working space |
BS 7320: 1990, ISO 9002 | |
Yellow | |
176 mm | |
Autoclavable | |
Polypropylene |