missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, 8 mm, Clear Glass, PE plug
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
15.00 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.09000kg
Description
- ND8
- Glass
- Clear
- Plug Cap
- Star-shaped diaphragm
- Polyethylene
- Transparent
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear | |
Glass | |
100 | |
8 |
8.2 mm | |
1.4 mL | |
40 mm | |
No |