missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Shell Vial Kit, 8 mm, Clear Glass, PE plug

Product Code. p-7113971 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1.1 mL
1.4 mL
Unit Size:
Pack of 100

Product Code. 10306062

Only null left
Add to basket
Add to basket

Includes 100 vials and 100 caps with pre-assembled septa.

  • ND8
  • Glass
  • Clear
  • Plug Cap
  • Star-shaped diaphragm
  • Polyethylene
  • Transparent
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 7.8 mm
Material Glass
Volume (Metric) 1.1 mL
No. per Pack 100
Height (Metric) 35 mm
Closure Size 8
Marking Spot No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.