missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, Amber Glass, PE plug
Recommended for HPLC usage.
Brand: Fisherbrand™
28.26 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.49500kg
Description
- Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
- A handy and inexpensive vial/ losure combination for uncritical analyses
Specifications
Shell Vial | |
14.65 mm | |
4 mL | |
44.6 mm | |
No |
Amber | |
Glass | |
100 | |
15 |