missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, Amber Glass, PE plug
Recommended for HPLC usage.
Brand: Fisherbrand™
19.10 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.28620kg
Description
- Shell vials and the appropriate plugs can also be supplied as a 2in1 KIT
- A handy and inexpensive vial/ losure combination for uncritical analyses
Specifications
Shell Vial | |
11.6 mm | |
2.3 mL | |
11 |
Amber | |
Glass | |
31.5 mm | |
No |