missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shell Vials

Product Code. p-6062401
Click to view available options
Volume (Metric):
250 μL
275 μL
0.90 mL
1 mL
1.25 mL
2 mL
2.4 mL
2.5 mL
3.75 mL
5.5 mL
Color:
Amber
Clear
Closure Type:
Conical Insert (Polyspring)
Plug
Plug/Cap
Quantity:
100
100 Pk.
1000
1000 Pk.
200
200 Pk.
250 Pk.
500
500 Pk.
Discontinued
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11901523

Brand: Thermo Scientific™ C401596

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.

Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Description Clear Glass; SepCap; 1mL
Diameter (Metric) Inner 8 mm
Color Clear
Diameter (Metric) Outer 8 mm
Material Glass
Volume (Metric) 1.25 mL
Volume (Metric) Residual <80 μL
Base Style Flat Bottom
Volume (Metric) Total 1.25 mL
Closure Material Polyethylene
Closure Type Plug
Height (Metric) 40 mm
Quantity 200
Type 1 mL Shell Vial
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 1 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.