missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Shelves for EN Cabinet 226-EN 2903
Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.
£197.00 - £319.00
Specifications
Color | Light Gray |
---|---|
Material | Steel |
Product Type | Shelf |
For Use With (Equipment) | EN Cabinet 226-EN |
Width (Metric) | 42 cm |
Product Code | Brand | Model | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Price | Quantity & Availability | ||||
17792388
|
Justrite
JCBS60S000 |
JCBS60S000 | 49 cm |
£260.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17732398
|
Justrite
JCBSROLL00 |
JCBSROLL00 | 49 cm |
£197.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17762388
|
Justrite
JCBS120S00 |
JCBS120S00 | 109 cm |
£319.00
Each |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Choice of stainless steel or epoxy coated shelves
- Choice of installed or pull out shelves
Specifications
Light Gray | |
Shelf | |
42 cm |
Steel | |
EN Cabinet 226-EN |