missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shelves for Heratherm™ Ovens and Incubators

Product Code. 10784222 Shop All Thermo Scientific Products
Click to view available options
Depth (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
Width (English):
11.4 in.
12.9 in.
14.8 in.
19.8 in.
20.2 in.
21.06 in.
38.74 in.
For Use With (Equipment):
Adv Prot OMH400/Gen Inc IGS400, 400l
Adv Prot OMH750/Gen Inc IGS750, 750l
Adv Prot/Gen Incubator 400l
Adv Prot/Gen Incubator 750l
Heratherm Adv Prot Incubator 100l
Heratherm Adv Prot Incubator 180l
Heratherm Adv Prot Oven 750I 400V
Heratherm Adv Protocol Incubator 60l
Heratherm Compact Incubator
Heratherm General Incubator 100L
Heratherm General Incubator 180l
Heratherm General Incubator 60l
Length (English):
12.9 in.
17.2 in.
20.7 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10784222

missing translation for 'mfr': Thermo Scientific™ 50127771

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perforated and wire mesh shelves

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Heratherm General Incubator 100L
Type Shelf
Includes (2) Shelf Supports
Material Stainless Steel
No. of Shelves 2
Length (English) 12.9 in.
Width (English) 14.8 in.
Width (Metric) 37.5 cm
Depth (English) 14.8 in.
Depth (Metric) 37.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.