missing translation for 'onlineSavingsMsg'
Learn More
Kartell™ Polypropylene Short Form Measuring Jugs Product Code.: 15895497
Estimated Shipment: 09-06-2025
to see stock.
Add to basket

Kartell™ Polypropylene Short Form Measuring Jugs

Product Code. 15895497
500 mL, 25mL
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Graduations:
25mL
50mL
250mL
This item is not returnable. View return policy

Product Code. 15895497

Brand: Kartell™ 0115600

Estimated Shipment: 09-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from highly translucent polypropylene for durability, clarity and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Short Form Jugs provide an economical and safe solution for measuring and pouring liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Autoclavable at 121°C 
  • Highly translucent, particularly when filled with liquid
  • Thumb grip on handle creates stability and no-drip spout minimizes spillage when pouring liquids
  • Suitable for foodstuff

Specifications

Capacity (Metric) 500 mL
Color Translucent
Form Short
Material Polypropylene
Graduations 25mL
Autoclavable Autoclavable
Graduated Yes
Height (Metric) 116 mm
Diameter (Metric) 90 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Polypropylene Short Form Measuring Jugs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.