missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - De Tube Hydrogen Sulfide
For gas detection
£61.10 - £191.00
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
10473172
|
Dräger™
8101961 |
Hydrogen Sulfide 2/b | 2 to 60ppm |
£184.00
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10347892
|
Dräger™
8101461 |
Hydrogen Sulfide 0,2/a | 0.2 to 5ppm |
£191.00
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10388421
|
Dräger™
CH28201 |
Hydrogen Sulfide, Sulfur Dioxide 0.2%/A | 0.2 to 7 vol.% |
£123.00
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10153671
|
Dräger™
CH28101 |
Hydrogen Sulfide 0.2%/a | 0.2 to 7 vol.% |
£101.00
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10010022
|
Dräger™
8101991 |
Hydrogen Sulfide 0.2/b | 0.2 to 6ppm |
£132.00
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12951677
|
Dräger™
8101211 |
Hydrogen Sulfide 2%/A | 2 to 40 vol.% |
£99.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15365442
|
Dräger™
6728821 |
Hydrogen Sulfide 2/a | 2 to 200ppm |
£67.85
Pack of 10 |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10559722
|
Dräger™
6728821 |
Hydrogen Sulfide 2/a | 2 to 200ppm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.