missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Shorty Stripette™ Serological Pipets

Product Code. 10328539 Shop All Corning Products
Click to view available options
Volume (Metric):
5 mL
10 mL
Unit Size:
Pack of 100
Pack of 200
This item is not returnable. View return policy

Product Code. 10328539

Brand: Corning™ 4102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specially sized for small spaces

Shorter than standard-sized pipets, Shorty Stripettes move freely under the hood or in other confined spaces.

  • 32% shorter than standard Corning Stripette pipets
  • One-piece design reduces the possibility of particulates
  • Printed stripe magnifies the meniscus, enabling easier volume reading
  • Sterile, individually wrapped in paper/plastic

  • Nonpyrogenic
  • Noncytotoxic

Order Info

Individually wrapped in paper/plastic

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 8.66 in.
Negative Graduations 3 mL
Quantity 200/Cs.
Tip Style Round
Packaging Type Individually Wrapped
Color Blue
Volume (Metric) 5 mL
Length (Metric) 22 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.