missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 6110PF Biodegradable Nitrile Disposable Gloves
2.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Ergonomic design for second skin feel
- Decreased risk of allergies
- Category III, EN 374 approved
- Ideal choice for applications such as labs, janitorial work, housekeeping, food service, agriculture and maintenance
Compliance
Data Testing is available upon request.
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D5526 |
Certifications/Compliance (Europe) | EN 420, EN 374-1:2016, EN 374-5:2016 VIRUS |
Chemotherapeutic Rated | No |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Green |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'