missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA 690 Blue Lined Chemical Resistant Gloves with Extended Cuffs
Click to view available options
Size:
Medium
Large
X-Large
Description
- Full coverage
- Extended bonded sleeves
- Features elasticated cuffs
Specifications
Specifications
Chlorinated | No |
Applications | Industrial, Laboratory |
Color | Blue |
Latex Free | Yes |
Material | Cotton, Polyester |
Size | Medium |
EN388 Standard | EN388:4121X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | JKL |
EN ISO 374 - 5 | Bacteria, Fungi only |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction