missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Glove Box Duo 2 with Antistatic Transfer Chamber

Product Code. 17177674
Click to view available options
Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17177674

Brand: Bohlender™ V171508

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Glove Box Duo 2 with Transfer Chamber made of aluminum frame with static dissipative panels made of polycarbonate.

  • Aluminum frame with static dissipative panels made of polycarbonate, base panel made of static dissipative polyethylene
  • Front and back side with one door each, two pairs of opposite glove ports each with one pair of static dissipative EPDM gloves size 9.75
  • Two cable lead-ins (left bottom side)
  • Transfer chamber (right) with two doors, external door with latch to prevent accidental opening
  • Tray extends into the workspace with opening of the internal door for easy removal of inserted products and is only operable from one workstation side (front right-hand)
  • Work space and transfer chamber including two hose connectors for gas-filling each and appropriate tubing (2 x 5 m tubing for gas-filling made of PVC and 2 x 5 m aeration tubing made of PE)
  • All materials used can discharge electrostatic charging by means of a grounding cable which can be connected on the back side (connecting thread M6)
  • Robust and light-weight aluminum construction
  • Superb all-round visibility
  • Non-slip rubber feet
  • Cable lead-ins for electric devices
  • Large front opening
  • Connectors for gas-filling and aeration including appropriate tubing
  • Transfer chamber for inserting further products

Specifications

Material Aluminum
Depth (English) 35 in.
Depth (English) Interior 33 in.
Depth (Metric) 890 mm
Depth (Metric) Interior 845 mm
Height (English) 28 in.
Height (English) Interior 26 in.
Height (Metric) 710 mm
Height (Metric) Interior 665 mm
Model Duo 2
Volume (Metric) 475 L
Weight (English) 71 lb.
Weight (Metric) 32 kg
Width (English) 47 in.
Width (English) Interior 33 in.
Width (Metric) 1200 mm
Width (Metric) Interior 850 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.