missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Maxi 2 Desiccator Protect

Maxi 2 Desiccator Protect made of orange acrylic glass with aluminum frame.

Brand:  Bohlender™ V1928-07

Additional Details : Weight : 300.00000kg

Product Code. 17167724

  • £6741.60 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Aluminum frame
  • Orange acrylic panels reduce light incidence to protect against ultraviolet radiation
  • Two compartments and two doors
  • Includes four shelves made of stainless steel, two trays, two hygrometers
  • Usable with up to 8 shelves per compartment
  • For storage of light-sensitive substances
  • Door with magnetic catch and circular rubber seal
  • Variable height shelves
  • Easy to read electronic hygrometer
  • Telescopic shelves
Specifications

Specifications

Orange
41 gal.
22 in.
45 in.
23 in.
75 lb.
Acrylic
156 L
560 mm
1150 mm
580 mm
34 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers