missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Mini 2 Desiccator Premium
Click to view available options
Volume (Metric):
6.2 L
Unit Size:
Each
Description
- Two permanently fixed compartments
- Includes two shelves, hygrometer and desiccant, non-slip rubber feet
- Stackable
- One-Touch Door with circular seal
- Robust construction
- Transparent, shatterproof cabinet made of polycarbonate
- Superb all-round visibility
- Hinge door with wide opening angle
- Lightweight, transportable
- Stackable
- Desiccant in a handy, resealable container included in delivery
Specifications
Specifications
| Material | Polycarbonate |
| Volume (English) | 1.6 gal. |
| Volume (Metric) | 6.2 L |
| Width (English) | 9 in. |
| Width (Metric) | 221 mm |
| Height (English) | 14 in. |
| Height (Metric) | 362 mm |
| Depth (English) | 8.4 in. |
| Depth (Metric) | 214 mm |
| Weight (English) | 4 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction