missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Mini Desiccators Mobile Premium

Product Code. 17147734
Click to view available options
Volume (Metric):
6.2 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17147734

Brand: Bohlender™ V194806

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mini Desiccators Mobile Premium are made of polycarbonate and include two transparent PMMA shelves.

  • Made of polycarbonate
  • With practical handle
  • Includes two shelves made of PMMA, hygrometer and desiccant, non-slip rubber feet
  • One Touch Door with circular seal
  • Robust construction
  • Transparent, shatterproof cabinet made of polycarbonate
  • Superb all-round visibility
  • Hinge door with wide opening angle
  • Lightweight, transportable
  • With practical handle
  • Desiccant in a handy, resealable container included in delivery

Specifications

Material Polycarbonate
Includes Silica Gel Jar (23 g)
Volume (English) 1.6 gal.
Volume (Metric) 6.2 L
Width (English) 8.7 in.
Width (Metric) 221 mm
Height (English) 7.2 in.
Height (Metric) 183 mm
Depth (English) 8.4 in.
Depth (Metric) 214 mm
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.