missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Sienna Diamond Floor Pads
For cleaning and conditioning worn or dull marble, terrazzo, slate, and polished concrete flooring. When floor appearance reaches a medium shine, the Scotch Brite™ Purple Diamond Floor Pad Plus can be used to further enhance the floor's appearance.
£173.00 - £205.00
Specifications
Product Type | Floor Pad |
---|---|
Color | Brown |
For Use With (Application) | Burnishing |
For Use With (Equipment) | Low and Standard Speed Machines |
Style | Round |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17128860
|
Scotch-Brite™
7100200175 |
406 mm |
£173.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17148860
|
Scotch-Brite™
7100200177 |
432 mm |
£181.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17138860
|
Scotch-Brite™
7100200176 |
505 mm |
£205.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
- Simultaneously cleans and polishes flooring to a brilliant gloss finish without the use of chemicals
- Ideal for worn or dull marble, terrazzo, vinyl, slate, and polished concrete floors
- Easy to use with no expensive or harmful chemicals needed, only water
- Recommended for use with low and standard speed machines
Specifications
Floor Pad | |
Burnishing | |
Round |
Brown | |
Low and Standard Speed Machines |