missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Sierra™ Sterile Facemasks
Provides process protection from human contamination. Dupont™ Sierra™ Sterile Facemasks include bound ties and pleated rayon outer facing. Gamma sterilized.
Brand: DuPont™ D13473980
This item is not returnable.
View return policy
Description
- Gamma-sterilized
- Pleated rayon outer facing
- Bound Tyvek™ ties
- Metal nose piece.
- White, one size fits most
- 23 cm width
Specifications
Cleanroom Face Mask | |
Rayon | |
Sterile | |
Suitable for use in GMP class C/D cleanrooms | |
Single-use | |
Bound Ties, Metal Nose Piece | |
23 cm |
White | |
Standard | |
Sterilized by gamma-irradiation to SAL of 10-6 (ISO 11137-1) | |
Class 1000 (ISO 6) | |
Biotech, Pharmaceutical, Medical Device Manufacturing, Food Processing, Controlled Environments | |
D13473980 |
IsoClean
File size: 1.5 MB
Clenroom gowning Poster
File size: 516.2 kB
IsoClean FAQ
File size: 122.3 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
4 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
PMS2204100 | Certificate of Sterility | 04/05/2022 | D13473980 |
PMS2202102 | Certificate of Sterility | 04/05/2022 | D13473980 |
PMS2206100 | Certificate of Sterility | 30/03/2022 | D13473980 |
PMS2120101 | Certificate of Sterility | 07/07/2021 | D13473980 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Sierra™ Sterile Facemasks > Width (Metric): 23 cm
The user should make the risk assessment to determine the protection required.
Spot an opportunity for improvement?Share a Content Correction