missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sieve Brush

A double-ended brush for use with Fisherbrand™ Stainless Steel Test Sieves.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.03420kg

 View more versions of this product

Product Code. 11512763

  • £126.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Provides gentle brushing
  • Manufactured from brass with nylon bristles
  • Two different sizes: 30 x 135mm and 20 x 230mm
Specifications

Specifications

Term Brush
Brass
30 x 135 mm
Nylon
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers