missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Sieve Shaker AS 200
Retsch™ Sieve Shaker AS 200 features digital setting and display of performance and time.
£4280.00
Specifications
Load Bearing Capacity (Metric) | 6 kg |
---|---|
Electrical Requirements | 230 V, 50 Hz |
Voltage | 230 V |
Product Type | Sieve Shaker |
Frequency | 50 Hz |
Description
- NEW: digital display of performance and time
- Suitable for dry and wet sieving
- Excellent separation efficiency even with short sieving times
- Efficient electromagnetic drive
- 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move Equally over the whole sieving surface
- Sieve stack up to 510 mm height
- Free adjustment of all process parameters (time, performance)
- Optional comfort clamping device
- Optional evaluation software EasySieve
- Maintenance-free
- Easy operation, ergonomic design
Specifications
6 kg | |
230 V | |
50 Hz | |
650 mm |
230 V, 50 Hz | |
Sieve Shaker | |
450 mm |