missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 200 control

Use this sieve shaker in research & development, quality control of raw materials, interim and finished products as well as in production monitoring. Retsch™ Sieve Shaker AS 200 control features digital setting and display of performance and time.

Brand:  RETSCH 30.032.0001

Product Code. 15582515

  • £5950.00 / Each
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • NEW: up to 99 sieving programs
  • NEW: low noise operation thanks to optimized control
  • NEW: USB connection for use of EasySieve software
  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move Equally over the whole sieving surface
  • Setting of sieve acceleration “g” for comparable and reproducible sieving results worldwide
  • Sieve stack up to 620 mm height
  • Free digital adjustment of all process parameters (time, amplitude or sieve acceleration, interval)
  • interval operation
  • Optional sieve software EasySieve for control of the shaker, easy evaluation and documentation of results
  • Fulfills all criteria for measuring equipment related to ISO 9001
  • Calibration certificate
  • Easy operation, ergonomic design
  • Maintenance-free
  • Standard delivery without clamping device, this must be ordered separately
Specifications

Specifications

3 kg
Sieve Shaker
384 mm
417 mm
Digital; 1 to 99 min.
100/240 V
50/60 Hz
212 mm
Retsch Sieve Shaker AS 200 Control
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.