missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sieve Shaker AS 300 control

Use this sieve shaker in research and development, quality control of raw materials, interim and finished products as well as in production monitoring. Retsch™ Sieve Shaker AS 300 control offers precision and operational convenience and complies with ISO 9001 guidelines.

Brand:  RETSCH 30.033.0001

Product Code. 15592515

  • £5030.00 / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • NEW: up to 99 sieving programs
  • NEW: low noise operation thanks to optimized control
  • NEW: USB connection for use of EasySieve software
  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move Equally over the whole sieving surface
  • Setting of sieve acceleration “g” for comparable and reproducible sieving results worldwide
  • Sieve stack up to 510 mm height
  • Free digital adjustment of all process parameters (time, amplitude or sieve acceleration, interval)
  • interval operation
  • Optional sieve software EasySieve for control of the shaker, easy evaluation and documentation of results
  • Fulfills all criteria for measuring equipment related to ISO 9001
  • Calibration certificate
  • Easy operation (clamping), ergonomic design
  • Maintenance-free
  • Dry and wet sieving in one model
Specifications

Specifications

6 kg
Vibrating Sieve Shaker
384 mm
417 mm
AS 300 control
100/240 V
50/60 Hz
220 mm
42 kg
Digital; 1 to 99 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers