missing translation for 'onlineSavingsMsg'
Learn More

Sieve Shaker AS 200 digit cA

Use this sieve shaker in research & development, quality control of raw materials, interim and finished products as well as in production monitoring. Retsch™ Sieve Shaker AS 200 digit cA features digital setting and display of performance and time.

Brand:  N/A 30.031.0001

Product Code. 15572515

  • £3105.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • NEW: controlled amplitude
  • Suitable for dry and wet sieving
  • Excellent separation efficiency even with short sieving times
  • Efficient electromagnetic drive
  • 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move Equally over the whole sieving surface
  • Maintenance-free
  • Sieve stack up to 510mm height
  • Free adjustment of all process parameters (time, amplitude)
  • Interval operation (fix 10 sec.)
  • Digital display of vibration height and time
  • Easy operation, ergonomic design
  • Standard delivery without clamping device, this must be ordered separately
Specifications

Specifications

3 kg
Sieve Shaker
384 mm
417 mm
Digital: 1 to 99 min.
100/240 V
50/60 Hz
212 mm
Sieve Shaker AS 200 digit cA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers