Learn More
RETSCH Sieve Shaker
Produces a 3D throwing motion that moves the material to be sieved equally over the whole sieving surface. Retsch™ Sieve Shaker provides high stress capacity, extremely smooth operation and short sieving times with high separation efficiency.
Brand: RETSCH 30.018.0001
Code : A0
Additional Details : Weight : 32.00000kg
Description
Used in research development, quality control of raw materials, interim and finished products as well as in production monitoring. The controllable electromagnetic drive offers an optimal adaption for every product. Sharp fractions are obtained even after very short sieving times. With its all-digital controls and calibration certificate the AS 200 control is indispensable for all users who attach importance to precision and operational convenience and need to comply with the guidelines of the ISO 9001.Features:
- Applications:- separation, fractioning, particle size determination
- Field of application:- agriculture, biology, chemistry / plastics, construction materials, engineering / electronics, environment / recycling, food, geology / metallurgy, glass / ceramics, medicine / pharmaceuticals Feed material:- powders, bulk materials, suspensions Measuring range:- 20μm to 25mm
- Sieving motion:- throwing motion with angular momentum
- Max. batch / feed capacity:- 3 kg Max. number of fractions:- 9 / 17
- Max. mass of sieve stack:- 6 kg Amplitude:- digital, 0.2 - 3 mm Sieve acceleration:- 1.0 - 15.1 g
- Time display:- digital, 1 - 99 min Interval operation:- 10 - 99 s
- Storable SOPs:- 9
- Suitable for dry sieving:- yes
- Suitable for wet sieving:- yes
- Serial interface:- yes
- Including test certificate / can be calibrated:- yes
- Suitable sieve diameters:- 100 mm / 150 mm / 200 mm / 203 mm (8 in.)
- Max. height of sieve stack:- 450 mm
- Clamping devices:- “standard”, “comfort”, each for wet and dry sieving
- Protection code:- IP 54 / IP 20
- Electrical supply data:- 100-240 V, 50/60 Hz
- Power connection:- 1-phase W x H x D:- 400 x 230 x 350 mm Net weight:- ∼ 30 kg
- Documentation:- Operation & Application Video Standards:- CE
- Suitable for dry and wet sieving
- Excellent separation efficiency even with short sieving times
- Efficient electromagnetic drive
- 3-D throwing motion which ensures optimum use of the open sieve area and lets the sample move equally over the whole sieving surface
- Setting of sieve acceleration “g” for comparable and reproducible sieving results worldwide
- Sieve stack up to 450 mm height - Free digital adjustment of all process parameters (time, amplitude or sieve acceleration, interval) - Memory for up to 9 SOPs - Interval operation
- Optional software EasySieve for control through RS232 serial interface, easy evaluation and documentation of results
- Fulfils all criteria for measuring equipment related to ISO 9001
- Calibration certificate - Easy operation, ergonomic design
- Maintenance-free
Specifications
0.2 to 3 mm | |
230 V, 50 Hz | |
Sieve Shaker | |
350 x 400 x 230 mm | |
1 to 99 min. |
3 kg | |
230 V | |
50 Hz | |
Retsch Sieve Shaker AS 200 |