missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Signal Waist Coat 8960-Yellow 100%PES
13.87 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Material: 100% polyester / mesh Safety vest made of polyester / mesh with space for logo attachment.
- Velcro fastener, 2 circumferential reflective stripes in the torso area, reflective strips over the shoulders for better visibility in stooped position, edging edges, logo application possible (position: back)
- Certified according to EN 20471 X2
- Size: M (50/52) - XXXL (66/68)
- Care instructions: 40° C washable, gentle cycle (max. 25 washes), chlorinate impossible, ironing impossible, dry cleaning: P (max. 20 cleaning cycles), tumble drying impossible
Specifications
Closure Type | Hook and Loop |
Color | Yellow |
Size | Medium |
Thickness (Metric) | 140 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'