missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ SignalBox

Product Code. 17307419
Click to view available options
Design:
1-channel
2-channel
5-channel
Plug Type:
EU, UK, US
EU-style
UK-style
US-style
Unit Size:
1 sheet
Each
This item is not returnable. View return policy

Product Code. 17307419

Brand: SymLine™ 106582

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This built-in signal box monitors up to five filling levels at once, making it ideal for integration into lab furniture

  • Clever way to change a disposal container without interrupting the inflow.
  • LEDs and acoustic buzzer warn you in due time before the filling level of your collection containers reaches a critical height.
  • When container is changed, the alert can be muted via the new touchpad.
  • Includes touchless alarm-resetting fields for up to five containers, up to five switch inputs and up to five switch outputs for peripheral units, and power supply cable with open end and clamp.

Specifications

Design 2-channel
Type Liquid Spill Alarm
For Use With (Equipment) Safety Waste Cap and Electronic Level Controllers
Includes SignalBox2, Power Supply Cable with Open End and Clamp
Dimensions (L x W x H) 36 x 139 x 74 mm
Weight (English) 1.32 lb.
Weight (Metric) 0.6 kg
Plug Type UK-style
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.