missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ SignalBox
Click to view available options
Design:
1-channel
2-channel
5-channel
Plug Type:
EU, UK, US
EU-style
UK-style
US-style
Unit Size:
1 sheet
Each
Description
- Clever way to change a disposal container without interrupting the inflow.
- LEDs and acoustic buzzer warn you in due time before the filling level of your collection containers reaches a critical height.
- When container is changed, the alert can be muted via the new touchpad.
- Includes touchless alarm-resetting fields for up to five containers, up to five switch inputs and up to five switch outputs for peripheral units, and power supply cable with open end and clamp.
Specifications
Specifications
| Design | 5-channel |
| Type | Liquid Spill Alarm |
| For Use With (Equipment) | Safety Waste Cap and Electronic Level Controllers |
| Includes | 1-channel, for Safety Waste Cap and other electronical level controlers, touchless alarm-resetting fields for one container, one switch input and one switch output for peripheral units incl. 24V power supply (EU / UK /US) |
| Dimensions (L x W x H) | 135 x 70 x 34 |
| Weight (English) | 1.32 lb. |
| Weight (Metric) | 0.6 kg |
| Plug Type | EU, UK, US |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction