Learn More
Epredia™ Signature Series™ Paraffin
Minimize compression and obtain rapid infiltration with this unique blend of polymers and highly refined paraffin with narrow carbon chain distribution.
Brand: Epredia™ 8338
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Triple-filtered to eliminate impurities
- Type H allows for ultra-thin sections
- Type L may reduce infiltration times during processing
- Both Type L and Type H can be used for infiltration and embedding, and have a melting point of 55° to 57°C
Ordering Information: Packaged in easy-to-open, resealable bags.
Specifications
54° to 57°C | |
Paraffin | |
2 lb. bag (0.9kg) |