missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Glass Vials

Product Code. p-4526487
Click to view available options
Volume (Metric):
2 mL
8 mL
20 mL
Color:
Amber
Clear
Closure Type:
Screw Cap (Closed-Top)
Screw Cap (Closed-Top) with Septum
Screw Cap with Septum
No. per Case:
72
100
Unit Size:
Pack of 100
Pack of 72
This item is not returnable. View return policy

Product Code. 16684764

Brand: Thermo Scientific™ SAASV22

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.

Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.

  • Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
  • Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes

Ordering Information:

Case of 100

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

TRUSTED_SUSTAINABILITY

Specifications

Description Amber glass vial 12 x 32 screw thread closure
Material (Liner) PTFE/Silicone
Diameter (English) Outer 0.472 in.
Color Amber
Diameter (Metric) Outer 11.99 mm
Material Glass, PTFE
Volume (Metric) 2 mL
Height (English) 1.26 in.
No. per Case 100
Volume (English) 0.068 oz.
Volume (Metric) Total 2 mL
Closure Type Screw Cap with Septum
Height (Metric) 32 mm
Quantity 100 Cs.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Vial
Closure Size 8-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.