missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Graduated Pipets, Piston Type
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Silberbrand™ Graduated Pipets, Piston Type include integrated piston with retaining spring to aid with pipetting. Calibrated to deliver (TD, Ex). High contrast white enamel graduations provide quick and easy volume assessment.
£28.31 - £58.29
Specifications
Calibration | To Deliver |
---|---|
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Graduation Color | White |
Graduation Type | Enamel |
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Tolerance | Price | Quantity & Availability | ||
10708561
|
Brand™
31106 |
1 mL | 0.01 mL | 360 mm | ±0.01 mL | N/A | |||
10130331
|
Brand™
31115 |
25 mL | 0.10 mL | 450 mm | ±0.20 mL | N/A | |||
10180231
|
Brand™
31109 |
2 mL | 0.02 mL | 360 mm | ±0.02 mL | N/A | |||
10140281
|
Brand™
31113 |
10 mL | 0.10 mL | 360 mm | ±0.10 mL | N/A | |||
10252171
|
Brand™
31111 |
5 mL | 0.05 mL | 360 mm | ±0.05 mL | N/A | |||
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- Calibrated to deliver (TD, Ex).
- Integrated piston with retaining spring aids pipetting.
- High contrast white enamel graduations provide quick and easy volume assessment.
Specifications
To Deliver | |
Yes | |
Enamel |
AR-GLAS, Soda Lime Glass | |
White |