missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Automatic Burette with Amber Stopcock
SILBERBRAND Automatic Burette equipped with an amber lateral stopcock and PTFE key.
£238.00
Specifications
Graduations | 0.1 mL |
---|---|
Includes | Without bottle |
Stopcock | Amber lateral stopcock with PTFE key |
Warranty | 12 months |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10132111
|
BRAND™
22316 |
25 mL |
£238.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10568021
|
BRAND™
22318 |
50 mL |
£238.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Error limits according to Class B, DIN EN ISO 385
- Interchangeable keys
- Calibrated to deliver (TD, Ex)
- With glass key in the titration stopcock
Specifications
0.1 mL | |
Without bottle | |
Amber lateral stopcock with PTFE key | |
12 months |