missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette
Includes needle-valve stopcock and PTFE spindle. BRAND™ SILBERBRAND™ Borosilicate Glass Automatic Burette is calibrated to deliver.
Brand: BRAND™ 21913
188.95 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Borosilicate glass (Boro 3.3) construction
- Automatic burette
- Pellet pattern
- Without intermediate stopcock
- Without bottle
- Class B
- Schellbach stripe
- Includes lateral needle-valve stopcock with PTFE-key
- Graduations in black
Specifications
Clear | |
Bottle, Needle-Valve, Stopcock | |
0.08 mL | |
Clear | |
±0.08 mL | |
Class B |
50 mL | |
Borosilicate Glass | |
Schellbach Stripe | |
PTFE | |
Automatic Buret | |
DIN EN ISO 385 |