missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Compact Automatic Burette
Compact Automatic Burette designed to be fast to dismantle and easy to clean.
£151.00 - £156.00
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass (5.4) |
Graduations | 0.1 mL |
Includes | 1000 mL LDPE Bottle |
Warranty | 12 months |
Description
- Easy to repair
- All individual components are replaceable
- Detachable PTFE stopcock
- Calibrated to deliver (TD, Ex)
- Error limit according to class B, DIN EN ISO 385
Specifications
Amber | |
0.1 mL | |
12 months | |
Class B |
Borosilicate Glass (5.4) | |
1000 mL LDPE Bottle | |
Automatic Buret |