missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Compact Automatic Burette Spare Burette Tube
SILBERBRAND Spare Burette Tube is suitable for use with a compact automatic burette.
£50.70
Specifications
Color | Clear |
---|---|
For Use With (Equipment) | Compact Automatic Burette |
Material | Borosilicate Glass (3.3) |
Type | Buret Tube |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10625903
|
BRAND™
23833 |
10 mL |
£50.70
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
10226092
|
BRAND™
23836 |
25 mL |
£50.70
Each |
In Stock
Log in to see stock. |
|||||
10635903
|
BRAND™
23838 |
50 mL |
£50.70
Each |
In Stock
Log in to see stock. |
|||||
Description
- Constructed of Borosilicate Glass 3.3
- Clear glass
Specifications
Clear | |
Compact Automatic Burette | |
Borosilicate Glass (3.3) | |
Buret Tube |